Greenlee 18331 Slug-Buster® Punch | Graybar Store
Greenlee - Slug-Buster® Punch - 18331
+ / - Hover over image to Zoom
Other Views

    Slug-Buster® Punch

    Manufacturer: Greenlee
    Manufacturer #: 18331
    SKU: 96030067
    $101.07
    Checking Pricing
         
    Tool Application:For Standard Round Knockout Punch Unit
    Hole Size:1.457 in.
    Capacity:10 Gauge Mild Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 18331
    • Type Replacement
    • Brand Slug-Buster
    • Capacity 10 Gauge Mild Steel
    Product Overview:
    Hole Punches and Dies, Hole Size 1.457 in, Knockout Punch