Greenlee 721-3/4 Slug-Buster® Punch, 3/4 in. | Graybar Store
Greenlee - Slug-Buster® Punch, 3/4 in. - 721-3/4
+ / - Hover over image to Zoom
Other Views

    Slug-Buster® Punch, 3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 721-3/4
    SKU: 88121400
    $37.65
    Checking Pricing
         
    Tool Application:3/4 inch Knockout Punch
    Hole Size:1.115 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 721-3/4
    • Type Replacement
    • Brand Slug-Buster
    • Hole Size 1.115 in.
    Product Overview:
    Slug-Buster® replacement punch is for 3/4 inch conduit and creates a 1.115 inch hole.
    • The contractor's choice -worldwide
    • Unique punch profile also splits slugs for easier slug removal
    • Use with battery-powered, hydraulic, ratchet or manual drivers
    • Can be used on mild steel up to 10 gauge
    • Punch only, die and draw stud required for operation