Greenlee 721-2 Slug-Buster® Punch | Graybar Store
Greenlee - Slug-Buster® Punch - 721-2
+ / - Hover over image to Zoom
Other Views

    Slug-Buster® Punch

    Manufacturer: Greenlee
    Manufacturer #: 721-2
    SKU: 88121399
    $84.09
    Checking Pricing
         
    Tool Application:2 Inch Knockout Punch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 721-2
    • Type Replacement
    • Brand Slug-Buster
    • Tool Application 2 Inch Knockout Punch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Knockout Punch, Round, Conduit/Pipe Size 2 Inch, Hole Size 2.416 Inch, Capacity 10 AWG Mild Steel, Used on Item Knockout Punch Unit, Used ON Model/Brand Slug-Buster, Used on Item Part No 7211BB-2, Slug-Buster Brand, Weight 3.2 Lb