Greenlee 60246 Slug Buster® Knockout Punch Units | Graybar Store
Greenlee - Slug Buster® Knockout Punch Units - 60246
+ / - Hover over image to Zoom
Other Views

    Slug Buster® Knockout Punch Units

    Manufacturer: Greenlee
    Manufacturer #: 60246
    SKU: 91009763
    $103.76
    Checking Pricing
         
    Tool Application:1/2 Inch Conduit
    Capacity:10 Gauge Mild Steel
    Hole Size:1-7/32 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 60246
    • Brand Slug-Buster
    • Capacity 10 Gauge Mild Steel
    • Country of Origin US - USA
    • Hole Size 1-7/32 in.
    • Tool Application 1/2 Inch Conduit
    • SAP Material Type ZSTD
    Product Overview:
    Knockout punch unit includes punch, die and draw stud. Punch unit has a 10 gauge mild steel capacity.
    • Capacity Mild steel up through 10 gauge (3.5 mm).
    • Application Punch mild steel, aluminum, fiberglass and plastic.
    • Operation Battery, hydraulic, ratchet or manual drivers.
    • Uses standard Greenlee dies and draw studs