Greenlee 7211BB-1/2 Slug Buster® Knockout Punch Units | Graybar Store
Greenlee - Slug Buster® Knockout Punch Units - 7211BB-1/2
+ / - Hover over image to Zoom
Other Views

    Slug Buster® Knockout Punch Units

    Manufacturer: Greenlee
    Manufacturer #: 7211BB-1/2
    SKU: 88121404
    $60.82
    Checking Pricing
         
    Tool Application:1/2 Inch Conduit
    Capacity:10 Gauge Mild Steel, Aluminum, Fiberglass, Plastic
    Hole Size:7/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 7211BB-1/2
    • Brand Slug-Buster
    • Capacity 10 Gauge Mild Steel, Aluminum, Fiberglass, Plastic
    • Country of Origin US - USA
    Product Overview:
    Knockout Punch Unit, Contents Punch, Die, Draw Stud, Round, Two Point Punch, Conduit/Pipe Size 1/2 Inch, Hole Size 0.885 Inch, Capacity 10 Gauge Mild Steel, Slug Buster Brand
    • Capacity Mild steel up through 10 gauge (3.5 mm).
    • Application Punch mild steel, aluminum, fiberglass and plastic.
    • Operation Battery, hydraulic, ratchet or manual drivers.
    • Uses standard Greenlee dies and draw studs