Greenlee 7237BB Slug-Buster® Knockout Kit, Manual | Graybar Store
Greenlee - Slug-Buster® Knockout Kit, Manual - 7237BB
+ / - Hover over image to Zoom
Other Views

    Slug-Buster® Knockout Kit, Manual

    Manufacturer: Greenlee
    Manufacturer #: 7237BB
    SKU: 88121438
    $282.01
    Checking Pricing
         
    Kit Includes:721-1-1/2 Conduit Punch, 440AV Conduit Die, 721-2 Conduit Punch, 442AV Conduit Die, 304AVBB Draw Stud and 32012 Plastic Case
    Capacity:10 GA Mild Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 7237BB
    • Type Manual
    • Brand Slug-Buster
    • Capacity 10 GA Mild Steel
    • Kit Includes 721-1-1/2 Conduit Punch, 440AV Conduit Die, 721-2 Conduit Punch, 442AV Conduit Die, 304AVBB Draw Stud and 32012 Plastic Case
    • SKU Spec Sheet
      7237BB Specification Sheet
      7237BB Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Knockout Punch Kit, Manual, Contents (2) Punch, (2) Die, (1) Draw Stud, Minimum Conduit/Pipe Size 1-1/2 Inch, Maximum Conduit/Pipe Size 2 Inch, Package High Impact Rugged Plastic Carrying Case, Slug-Buster Brand