Greenlee 304AVBBP Slug-Buster® Knockout Draw Stud | Graybar Store
Greenlee - Slug-Buster® Knockout Draw Stud - 304AVBBP
+ / - Hover over image to Zoom
Other Views

    Slug-Buster® Knockout Draw Stud

    Manufacturer: Greenlee
    Manufacturer #: 304AVBBP
    SKU: 96078241
    $50.42
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Tool Application:Manual Knockout Punch
    Overall Length (Inches):8-3/5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 304AVBBP
    • Diameter (Inches) 3/4 in.
    • Overall Length (Inches) 8-3/5
    Product Overview:
    Draw Stud, Draw Stud, Manual Driver, Size 3/4 Inch Dia, Used on Item Knockout Punch, Used ON Model/Brand Slug Buster, Greenlee Brand, Conduit Size 1 1/2 Inch