Greenlee 1675AV Slug-Buster® Knockout Draw Stud | Graybar Store
Greenlee - Slug-Buster® Knockout Draw Stud - 1675AV
+ / - Hover over image to Zoom
Other Views

    Slug-Buster® Knockout Draw Stud

    Manufacturer: Greenlee
    Manufacturer #: 1675AV
    SKU: 88120619
    $12.58
    Checking Pricing
         
    Diameter (Inches):1/4 in.
    Tool Application:Manual Drivers
    Overall Length (Inches):1-3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1675AV
    • Diameter (Inches) 1/4 in.
    • Overall Length (Inches) 1-3/8
    • Tool Application Manual Drivers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Draw Stud, Draw Stud, Manual Driver, Size 1/4 Inch Dia x 1 3/8 Inch L, Used on Item Knockout Punch, Used ON Model/Brand Slug Buster, Used on Item Part No 06727, Greenlee Brand