Greenlee 12099 Slug-Buster® Knockout Draw Stud | Graybar Store
Greenlee - Slug-Buster® Knockout Draw Stud - 12099
+ / - Hover over image to Zoom
Other Views

    Slug-Buster® Knockout Draw Stud

    Manufacturer: Greenlee
    Manufacturer #: 12099
    SKU: 88120432
    $40.78
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Tool Application:Item Knockout Punch Kit/Ratchet Punch Driver Kit
    Overall Length (Inches):4-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 12099
    • Diameter (Inches) 3/4 in.
    • Overall Length (Inches) 4-3/4
    • Tool Application Item Knockout Punch Kit/Ratchet Punch Driver Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Draw Stud, Ratchet Driver, Size 3/4 Inch Dia x 4-3/4 Inch L, Used on Item Knockout Punch Kit/Ratchet Punch Driver Kit, Used ON Model/Brand Slug Buster, Slug Buster Brand