Panduit E4X4YL6 Fiber-Duct™ Slotted Wiring Channel | Graybar Store
Panduit - Fiber-Duct™ Slotted Wiring Channel - E4X4YL6
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct™ Slotted Wiring Channel

    Manufacturer: Panduit
    Manufacturer #: E4X4YL6
    SKU: 99493015
    $74.52
    Checking Pricing
         
    Height (Inches):4.12
    Dimensions:4.14 in W x 6 ft L x 4.12 in H
    Length:6 ft.
    Width (Inches):4.14
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # E4X4YL6
    • Dimensions 4.14 in W x 6 ft L x 4.12 in H
    • Type Slotted Channel
    • Height (Inches) 4.12
    Product Overview:
    Fiber-Duct™ Slotted Wiring Channel, Yellow, Dimensions: 4.14 in W x 6 ft L x 4.12 in H, Length: 6 ft