Panduit E4X4BL6 Fiber-Duct™ Slotted Wiring Channel | Graybar Store
Panduit - Fiber-Duct™ Slotted Wiring Channel - E4X4BL6
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct™ Slotted Wiring Channel

    Manufacturer: Panduit
    Manufacturer #: E4X4BL6
    SKU: 93154419
    $74.04
    Checking Pricing
         
    Height (Inches):101.6
    Dimensions:4.14 in W x 6 ft L x 101.6 in H
    Length:6 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # E4X4BL6
    • Color Black
    • Dimensions 4.14 in W x 6 ft L x 101.6 in H
    • Type Slotted Channel
    Product Overview:
    Fiber-Duct™ Slotted Wiring Channel, Black, Dimensions: 4.14 in W x 6 ft L x 101.6 in H, Length: 6 ft