Panduit E2X2LG6 Slotted Wiring Channel | Graybar Store
Panduit - Slotted Wiring Channel - E2X2LG6
+ / - Hover over image to Zoom
Other Views

    Slotted Wiring Channel

    Manufacturer: Panduit
    Manufacturer #: E2X2LG6
    SKU: 88197742
    $35.16
    Checking Pricing
         
    Height (Inches):2.12
    Dimensions:2.14 in W x 6.0 ft L x 2.12 in H
    Length:6 ft.
    Width (Inches):2.14
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # E2X2LG6
    • Color Grey
    • Dimensions 2.14 in W x 6.0 ft L x 2.12 in H
    • Type Slotted Wiring Channel
    • Height (Inches) 2.12
    Product Overview:
    Slotted Wiring Channel, PVC, Gray, Dimensions: 2.14 in W x 6.0 ft L x 2.12 in H, Length: 6 ft