Ideal Industries 35-083 Slotted Tip Twist-a-Nut™ Conduit Deburring Tool | Graybar Store
Ideal Industries - Slotted Tip Twist-a-Nut™ Conduit Deburring Tool - 35-083
+ / - Hover over image to Zoom
Other Views

    Slotted Tip Twist-a-Nut™ Conduit Deburring Tool

    Manufacturer: Ideal Industries
    Manufacturer #: 35-083
    SKU: 97189764
    $42.08
    Checking Pricing
         
    Tool Application:1/2, 3/4, 1 Inch Thin Wall Conduit
    Additional Features:Tip Type Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-083
    • Additional Features Tip Type Slotted
    • Tool Application 1/2, 3/4, 1 Inch Thin Wall Conduit
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Twist-a-Nut™ conduit deburring tool deburrs 1/2, 3/4 and 1 inch thin wall conduit. Deburring tool has a slotted tip.
    Conduit Deburring Tool:
    • Deburrs Inside And Outside Edges Of 1/2, 3/4, And 1 IN Thin Wall Conduit
    • Hooded Tip Tightens Met Fitting Set Screws Without Slipping
    • Removable Head Interchangeable With Ideal 7-In-1 Twist -A-Nut Screwdriver Shaft
    • Head Can Be Used at Low Speed Setting in Drill or Cordless Screwdriver