Klein Tools SK234 Slotted Screw-Holding Screwdriver Set | Graybar Store
Klein Tools - Slotted Screw-Holding Screwdriver Set - SK234
+ / - Hover over image to Zoom
Other Views

    Slotted Screw-Holding Screwdriver Set

    Manufacturer: Klein Tools
    Manufacturer #: SK234
    SKU: 91012670
    $32.47
    Checking Pricing
         
    No. of Pieces:3
    Tip Size:3/16 to 5/16 in.
    Overall Length (Inches):5-1/4 to 10-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # SK234
    • No. of Pieces 3
    • Overall Length (Inches) 5-1/4 to 10-1/4
    • Tip Size 3/16 to 5/16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-piece slotted screw-holding screwdriver set includes the following screwdrivers: K23, K34, K46
    • Split-blade shanks
    • Designed to starts and drive slotted screws
    • Contains Klein K23, K34, and K46 screwdrivers
    • Reclosable, seal-tight vinyl pouch with hanging grommet
    • Not designed for torquing or tightening