Klein Tools SL316-35-5 Slotted Power Driver Bits | Graybar Store
Klein Tools - Slotted Power Driver Bits - SL316-35-5
+ / - Hover over image to Zoom
Other Views

    Slotted Power Driver Bits

    Manufacturer: Klein Tools
    Manufacturer #: SL316-35-5
    SKU: 25574027
    $15.41
    Checking Pricing
         
    Overall Length (Inches):3-1/2
    Packaging:5
    Tip Size:3/16 in. Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # SL316-35-5
    • Materials Steel
    • Overall Length (Inches) 3-1/2
    • Tip Size 3/16 in. Slotted
    • For Use With Power Drivers
    • Packaging 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Slotted Power Driver Bits has 3/16 Inch Slotted tip and is 3-1/2 inch long.