L. H. Dottie IB2SC Slotted No. 2 Insert Bit (2/Card) | Graybar Store
L. H. Dottie - Slotted No. 2 Insert Bit (2/Card) - IB2SC
+ / - Hover over image to Zoom
Other Views

    Slotted No. 2 Insert Bit (2/Card)

    Manufacturer: L. H. Dottie
    Manufacturer #: IB2SC
    SKU: 25322061
    $3.62
    Checking Pricing
         
    Overall Length (Inches):1
    Packaging:2 (Carded)
    Screw Type:Slotted
    Size:No. 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # IB2SC
    • Size No. 2
    • Overall Length (Inches) 1
    • Screw Type Slotted
    Product Overview:
    Dottie L H Company IB2SC PC 6751 Insert Bit, #2 Tip, Slotted Tip, Number of Pieces: 2, 1 IN Length, Screw Size: #8 - #10