L. H. Dottie IB0SC Slotted No. 0 Insert Bit (2/Card) | Graybar Store
L. H. Dottie - Slotted No. 0 Insert Bit (2/Card) - IB0SC
+ / - Hover over image to Zoom
Other Views

    Slotted No. 0 Insert Bit (2/Card)

    Manufacturer: L. H. Dottie
    Manufacturer #: IB0SC
    SKU: 25322063
    $3.62
    Checking Pricing
         
    Overall Length (Inches):1
    Packaging:2 (Carded)
    Screw Type:Slotted
    Size:No. 0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # IB0SC
    • Size No. 0
    • Overall Length (Inches) 1
    • Screw Type Slotted
    • Packaging 2 (Carded)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Insert Bit, Type Insert Bit, Tip Size #0, Tip Style Slotted, Shank Length 1 Inch