Allied Tube and Conduit PS 804 EG Power-Strut® Slotted Joiner | Graybar Store
Allied Tube and Conduit - Power-Strut® Slotted Joiner - PS 804 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Slotted Joiner

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 804 EG
    SKU: 25722008
    $11.29
    Checking Pricing
         
    Weight:80 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 8 L in
    Depth:1/4 in
    Brand or Series:Power-Strut
    Length:8 in.
    Use With:PS 400S Channels; PS 500S Channels; PS 520S Channels; PS 560S Channels
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 804 EG
    • Dimensions 1-5/8 W x 1/4 D x 8 L in
    • Type Joiner
    • Brand or Series Power-Strut
    • Depth 1/4 in
    • Hole Diameter (Inches) 9/16
    • Length 8 in.
    • Material Finish Electro Galvanized
    • Weight 80 per 100 Pieces lb
    • Width (Inches) 1-5/8
    • Use With PS 400S Channels; PS 500S Channels; PS 520S Channels; PS 560S Channels
    • SAP Material Type ZSTD
    Product Overview:
    Power-Strut® Slotted Joiner, Electrogalvanized, Weight: 80 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 8 L in, Hole Diameter (Inches): 9/16 in