Panduit Spillout ABS (Fittings); Rigid PVC (Channel) | Graybar Store
Panduit - Spillout ABS (Fittings); Rigid PVC (Channel)
+ / - Hover over image to Zoom
Other Views

    Spillout ABS (Fittings); Rigid PVC (Channel)

    Manufacturer: Panduit
         

    The wide slot/ finger design provides excellent wire management with a variety of wire sizes and component types. The duct is provided with mounting holes for easy installation. Wiring ducts measured in 6 foot increments. Covers sold separately.

    • Manufacturer Panduit
    • Materials ABS (Fittings); Rigid PVC (Channel)
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Additional Features
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    H2X2BL6
    22049832
    Black
    2 in.W x 2 in.H, 6 ft.
    $
    38
    .64
    6 Ft
    /
    Length
    22049832
    Color
    Black
    Dimensions
    2 in.W x 2 in.H, 6 ft.
    Additional Features
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    38
    .64
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H2X2LG6
    22049833
    Light Grey
    2 in.W x 2 in.H, 6 ft.
    $
    44
    .58
    6 Ft
    /
    Length
    22049833
    Color
    Light Grey
    Dimensions
    2 in.W x 2 in.H, 6 ft.
    Additional Features
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    44
    .58
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H2X4WH6
    25043549
    White
    2 in. W x 4 in. H, 6 ft.
    $
    70
    .20
    6 Ft
    /
    Length
    25043549
    Color
    White
    Dimensions
    2 in. W x 4 in. H, 6 ft.
    Additional Features
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    70
    .20
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H2X2YL6
    22110215
    Yellow
    2 in. W x 2 in. H, 6 ft.
    $
    36
    .06
    6 Ft
    /
    Length
    22110215
    Color
    Yellow
    Dimensions
    2 in. W x 2 in. H, 6 ft.
    Additional Features
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    36
    .06
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H2X2OR6
    22121508
    Orange
    2 in. W x 2 in. H, 6 ft.
    $
    36
    .06
    6 Ft
    /
    Length
    22121508
    Color
    Orange
    Dimensions
    2 in. W x 2 in. H, 6 ft.
    Additional Features
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    36
    .06
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22049832 SKU, 22049832 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    38
    .64
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22049833 SKU, 22049833 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    44
    .58
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25043549 SKU, 25043549 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    70
    .20
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22110215 SKU, 22110215 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    36
    .06
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121508 SKU, 22121508 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    36
    .06
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available