Panduit H2X4WH6 Slotted H Hinged Duct, White | Graybar Store
Panduit - Slotted H Hinged Duct, White - H2X4WH6
+ / - Hover over image to Zoom
Other Views

    Slotted H Hinged Duct, White

    Manufacturer: Panduit
    Manufacturer #: H2X4WH6
    SKU: 25043549
    $70.20
    Checking Pricing
         
    Color:White
    Dimensions:2 in. W x 4 in. H, 6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H2X4WH6
    • Color White
    • Dimensions 2 in. W x 4 in. H, 6 ft.
    Product Overview:
    Type H hinged cover wide slot wiring duct, 2 in. W x 4 in. H, 6 ft. length, PVC, white.