Panduit GEE144F-C0 Grommet Edging, Slotted, 0.144 in., Black | Graybar Store
Panduit - Grommet Edging, Slotted, 0.144 in., Black - GEE144F-C0
+ / - Hover over image to Zoom
Other Views

    Grommet Edging, Slotted, 0.144 in., Black

    Manufacturer: Panduit
    Manufacturer #: GEE144F-C0
    SKU: 92083265
    $57.29
    Checking Pricing
         
    Height (Inches):0.22 in.
    Color:Black
    Length:100 ft.
    Width (Inches):0.21 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GEE144F-C0
    • Color Black
    • Mounting Style Adhesive
    • Type Slotted
    • Height (Inches) 0.22 in.
    Product Overview:
    GEE Slotted Grommet Edging, Black, Width (Inches): 0.21 in, Height (Inches): 0.22 in