Panduit - Grommet Edging, Slotted, 0.062 in., Black - GEE62F-C0
+ / - Hover over image to Zoom
Other Views

Grommet Edging, Slotted, 0.062 in., Black

Manufacturer: Panduit
Manufacturer #: GEE62F-C0
SKU: 91016522
$46.94
Checking Pricing
     
Height (Inches):0.16 in.
Color:Black
Length:100 ft.
Width (Inches):0.13 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # GEE62F-C0
  • Color Black
  • Height (Inches) 0.16 in.
  • Length 100 ft.
  • Width (Inches) 0.13 in.
Product Overview:
GEE62F Slotted Grommet Edging, Black, Width (Inches): 0.13 in, Height (Inches): 0.16 in