Panduit GEE144F-C Grommet Edging, Slotted, 0.144 in., Natural | Graybar Store
Panduit - Grommet Edging, Slotted, 0.144 in., Natural - GEE144F-C
+ / - Hover over image to Zoom
Other Views

    Grommet Edging, Slotted, 0.144 in., Natural

    Manufacturer: Panduit
    Manufacturer #: GEE144F-C
    SKU: 89088469
    $49.82
    Checking Pricing
         
    Height (Inches):0.22 in.
    Color:Natural
    Length:100 ft.
    Width (Inches):0.21 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GEE144F-C
    • Color Natural
    • Mounting Style Adhesive
    • Type Slotted
    • Height (Inches) 0.22 in.
    • Length 100 ft.
    • Materials Polyethylene
    • Width (Inches) 0.21 in.
    • For Use With Irularly Shaped, Round Panel Holes
    Product Overview:
    GEE Slotted Grommet Edging, Natural, Width (Inches): 0.21 in, Height (Inches): 0.22 in