Panduit - Grommet Edging, Slotted, 0.099 in., Natural - GEE99F-C
+ / - Hover over image to Zoom
Other Views

Grommet Edging, Slotted, 0.099 in., Natural

Manufacturer: Panduit
Manufacturer #: GEE99F-C
SKU: 89088467
Checking Pricing
     
Height (Inches):0.19 in
Color:Natural
Length:100 ft
Width (Inches):0.17 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # GEE99F-C
  • Color Natural
  • Height (Inches) 0.19 in
  • Length 100 ft
  • Width (Inches) 0.17 in
Product Overview:
GEE99F Slotted Grommet Edging, Natural, Width (Inches): 0.17 in, Height (Inches): 0.19 in