Panduit G2X2BL6-A Slotted Duct PVC with Adhesive | Graybar Store
Panduit - Slotted Duct PVC with Adhesive - G2X2BL6-A
+ / - Hover over image to Zoom
Other Views

    Slotted Duct PVC with Adhesive

    Manufacturer: Panduit
    Manufacturer #: G2X2BL6-A
    SKU: 98406049
    $43.44
    Checking Pricing
         
    Size:2.25 x 2.12 in.
    Width (Inches):2.25
    Color:Black
    Length:6 ft.
    Brand or Series:Panduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G2X2BL6-A
    • Color Black
    • Size 2.25 x 2.12 in.
    • Brand or Series Panduit
    • Length 6 ft.
    Product Overview:
    Panduct® type G wide slot wiring duct, 2 W x 2 H, 6ft. length, PVC, adhesive, black.