Panduit G2.5X3BL6 Slotted Duct PVC | Graybar Store
Panduit - Slotted Duct PVC - G2.5X3BL6
+ / - Hover over image to Zoom
Other Views

    Slotted Duct PVC

    Manufacturer: Panduit
    Manufacturer #: G2.5X3BL6
    SKU: 98406084
    $53.10
    Checking Pricing
         
    Size:2.75 x 3.12 in.
    Color:Black
    Width (Inches):2.75
    Length:6 ft.
    Brand or Series:Panduit
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G2.5X3BL6
    • Color Black
    • Size 2.75 x 3.12 in.
    • Brand or Series Panduit
    • Length 6 ft.
    Product Overview:
    Panduct® type G wide slot wiring duct, 2.5 W x 3 H, 6ft. length, PVC, black.