Panduit G1.5X4BL6 Slotted Duct PVC | Graybar Store
Panduit - Slotted Duct PVC - G1.5X4BL6
+ / - Hover over image to Zoom
Other Views

    Slotted Duct PVC

    Manufacturer: Panduit
    Manufacturer #: G1.5X4BL6
    SKU: 98406031
    $56.82
    Checking Pricing
         
    Size:1.75 x 4.10 in.
    Color:Black
    Width (Inches):1.75
    Length:6 ft.
    Brand or Series:Panduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1.5X4BL6
    • Color Black
    • Size 1.75 x 4.10 in.
    • Brand or Series Panduit
    Product Overview:
    Panduct® type G wide slot wiring duct, 1.5 W x 4 H, 6ft. length, PVC, black.