Panduit G1X2BL6 Slotted Duct PVC | Graybar Store
Panduit - Slotted Duct PVC - G1X2BL6
+ / - Hover over image to Zoom
Other Views

    Slotted Duct PVC

    Manufacturer: Panduit
    Manufacturer #: G1X2BL6
    SKU: 97099013
    $35.10
    Checking Pricing
         
    Color:Black
    Width (Inches):1.26
    Length:6 ft.
    Brand or Series:Panduct
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1X2BL6
    • Color Black
    • Brand or Series Panduct
    • Length 6 ft.
    Product Overview:
    Panduct® type G wide slot wiring duct, 1 W x 2 H, 6ft. length, PVC, black.