Panduit SD3H6 Slotted Wall Divder | Graybar Store
Panduit - Slotted Wall Divder - SD3H6
+ / - Hover over image to Zoom
Other Views

    Slotted Wall Divder

    Manufacturer: Panduit
    Manufacturer #: SD3H6
    SKU: 99493500
    $25.98
    Checking Pricing
         
    Height (Inches):3
    Length:6 ft.
    Width (Inches):0.31
    Color / Finish:Gray
    Dimensions:0.31 in W x 6.0 ft L x 3.00 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SD3H6
    • Dimensions 0.31 in W x 6.0 ft L x 3.00 in H
    • Type Slotted Divider Wall
    • Color / Finish Gray
    • Height (Inches) 3
    Product Overview:
    Slotted Divider Wall, Lead-Free PVC, Gray, Dimensions: 0.31 in W x 6.0 ft L x 3.00 in H, Length: 6 ft
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification