Burndy YAZ6C2TC38SL Slotted Compression Terminal | Graybar Store
Burndy - Slotted Compression Terminal - YAZ6C2TC38SL
+ / - Hover over image to Zoom
Other Views

    Slotted Compression Terminal

    Manufacturer: Burndy
    Manufacturer #: YAZ6C2TC38SL
    SKU: 25407883
    $19.13
    Checking Pricing
         
    Wire Size:6 AWG
    Size (Inches):3.22 L
    Stud Size (Inches):3/8
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ6C2TC38SL
    • Die Color Blue
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 3.22 L
    • Stud Size (Inches) 3/8
    • Wire Size 6 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ Slotted Compression Terminal, Copper, Size (Inches): 3.22 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG, Die Color: Blue