Allied Tube and Conduit PS 500 EH 10 HG Power-Strut® Aluminum Corner Angle | Graybar Store
Allied Tube and Conduit - Power-Strut® Aluminum Corner Angle - PS 500 EH 10 HG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Aluminum Corner Angle

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 500 EH 10 HG
    SKU: 96066975
    $32.80
    Checking Pricing
         
    Height (Inches):13/16
    Channel Dimensions (Inches):1-5/8 x 13/16
    Width (Inches):1-5/8
    Channel Gauge:14 ga
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 500 EH 10 HG
    • Channel Dimensions (Inches) 1-5/8 x 13/16
    • Channel Gauge 14 ga
    • Height (Inches) 13/16
    • Material Finish Hot Dipped Galvanized
    • Width (Inches) 1-5/8
    • SAP Material Type ZSTD
    Product Overview:
    PS 500 Slotted Channel With Cover, Hot Dipped Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 13/16 in, Channel Gauge: 14 ga, Length: 10 ft