Panduit - Grommet Edging, Slotted, Adhesive Lined, 0.144 in. - GEE144F-A-C
+ / - Hover over image to Zoom
Other Views

Grommet Edging, Slotted, Adhesive Lined, 0.144 in.

Manufacturer: Panduit
Manufacturer #: GEE144F-A-C
SKU: 22073706
$62.20
Checking Pricing
     
Height (Inches):0.22 in
Color:Natural
Length:100 ft
Width (Inches):0.21 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # GEE144F-A-C
  • Color Natural
  • Height (Inches) 0.22 in
  • Length 100 ft
  • Width (Inches) 0.21 in
Product Overview:
GEE144F Slotted Adhesive Lined Grommet Edging, Natural, Width (Inches): 0.21 in, Height (Inches): 0.22 in