Panduit F4X3WH6 Slot Wiring Duct | Graybar Store
Panduit - Slot Wiring Duct - F4X3WH6
+ / - Hover over image to Zoom
Other Views

    Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: F4X3WH6
    SKU: 94003102
    $56.64
    Checking Pricing
         
    Height (Inches):3.12
    Dimensions:4.25 in W x 6.0 ft L x 3.12 in H
    Length:6 ft.
    Width (Inches):4.25
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F4X3WH6
    • Color White
    • Dimensions 4.25 in W x 6.0 ft L x 3.12 in H
    • Height (Inches) 3.12
    Product Overview:
    Slot Wiring Duct, Lead-Free PVC, White, Dimensions: 4.25 in W x 6.0 ft L x 3.12 in H, Length: 6 ft