Cooper Lighting (Eaton) H47ICAT Slope Ceiling Housing | Graybar Store
Cooper Lighting (Eaton) - Slope Ceiling Housing - H47ICAT
+ / - Hover over image to Zoom
Other Views

    Slope Ceiling Housing

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H47ICAT
    SKU: 22120479
    $51.21
    Checking Pricing
         
    Voltage Rating:120 V
    Housing Installation:New Construction
    Lamp Base:E26
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H47ICAT
    • Air Rating Airtight
    • Fixture Type 6 in Housing
    • Housing Compatibility H47
    • Housing Installation New Construction
    • Lamp Base E26
    • Lamp Type Incandescent
    • Insulation Rating IC
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    HALO® H4 Slope Ceiling Housing, Air Rating: Airtight, Voltage Rating: 120 V, H47, Lamp Type: Incandescent, Fixture Type: 6 in Housing