Panduit CLT50F-C4 Slit Wall Corrugated Loom Tubing, Yellow | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing, Yellow - CLT50F-C4
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing, Yellow

    Manufacturer: Panduit
    Manufacturer #: CLT50F-C4
    SKU: 25112597
    $55.08
    Checking Pricing
         
    Color:Yellow
    Bundle Diameter (Inches):.50 in.
    Outer Diameter:.50 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT50F-C4
    • Color Yellow
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Bundle Diameter (Inches) .50 in.
    Product Overview:
    Slit Wall Corrugated Loom Tubing, Yellow (.50 in. D),100 ft length
    • Hard-Drawn Electrolytic Tough Pitch 110 Alloy solid copper ground bar
    • 1/4 inch thick and stand off 2.75 inches from the backboard or wall
    • Kit includes: (1) Busbar (2) Insulators (2) Stand-off Brackets (4) Stainless Steel Bolts (4) Lock Washers and (4) Flat Washers