Panduit CLT150F-X4 Slit Wall Corrugated Loom Tubing, Yellow | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing, Yellow - CLT150F-X4
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing, Yellow

    Manufacturer: Panduit
    Manufacturer #: CLT150F-X4
    SKU: 99702036
    $34.32
    Checking Pricing
         
    Color:Yellow
    Bundle Diameter (Inches):1.50 in.
    Outer Diameter:1.50 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT150F-X4
    • Color Yellow
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Bundle Diameter (Inches) 1.50 in.
    Product Overview:
    Slit Wall Corrugated Loom Tubing, Yellow (1.50 in. Dia),10 ft length