Panduit CLT75F-C3 Slit Wall Corrugated Loom Tubing, Orange | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing, Orange - CLT75F-C3
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing, Orange

    Manufacturer: Panduit
    Manufacturer #: CLT75F-C3
    SKU: 98302910
    $80.43
    Checking Pricing
         
    Color:Orange
    Bundle Diameter (Inches):0.75
    Outer Diameter:.75 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT75F-C3
    • Color Orange
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Bundle Diameter (Inches) 0.75
    Product Overview:
    Slit Wall Corrugated Loom Tubing, Orange (.75 in. D),100 ft length