Panduit CLT100F-C3 Slit Wall Corrugated Loom Tubing, Orange | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing, Orange - CLT100F-C3
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing, Orange

    Manufacturer: Panduit
    Manufacturer #: CLT100F-C3
    SKU: 22049095
    $103.73
    Checking Pricing
         
    Color:Orange
    Bundle Diameter (Inches):0.92
    Outer Diameter:1 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT100F-C3
    • Color Orange
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Bundle Diameter (Inches) 0.92
    Product Overview:
    Slit Wall Corrugated Loom Tubing, Orange (1 in. Dia),100 ft length
    • Provides a central ground attachment point for telecommunications systems
    • Busbar mounts to the floor, ceiling or floor
    • Kit includes: (1) Busbar (2) Insulators (2) Stand-off Brackets (4) Stainless Steel Bolts (4) Lock Washers and (4) Flat Washers