Panduit CLT150F-X20 Slit Wall Corrugated Loom Tubing | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing - CLT150F-X20
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLT150F-X20
    SKU: 99702032
    $29.42
    Checking Pricing
         
    Color:Black
    Bundle Diameter (Inches):1.50 in.
    Outer Diameter:1.50 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT150F-X20
    • Color Black
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Bundle Diameter (Inches) 1.50 in.
    Product Overview:
    Slit Wall Corrugated Loom Tubing, Black (1.50 in.Dia),10 ft length