Panduit CLT125F-L3 Slit Wall Corrugated Loom Tubing | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing - CLT125F-L3
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLT125F-L3
    SKU: 99548252
    $63.08
    Checking Pricing
         
    Color:Yellow
    Outer Diameter:1.5IN
    Brand or Series:Panduit
    Inner Diameter:1.29 in.
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT125F-L3
    • Color Yellow
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Brand or Series Panduit
    Product Overview:
    Corrugated loom tubing slit wall, 1.25 (31.8mm) x 50ft. (15.2m), polyethylene, orange.