Panduit CLT125F-L20 Slit Wall Corrugated Loom Tubing, Black | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing, Black - CLT125F-L20
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing, Black

    Manufacturer: Panduit
    Manufacturer #: CLT125F-L20
    SKU: 96004572
    $55.68
    Checking Pricing
         
    Color:Black
    Bundle Diameter (Inches):1.25
    Outer Diameter:1.50 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT125F-L20
    • Color Black
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Bundle Diameter (Inches) 1.25
    Product Overview:
    Black tubing is 50 feet L x 1.29 inch bundle dia. Slit wall corrugated loom tubing is constructed of polyethylene.
    Loom tubing is 1.29 I.D. x 1.5 inch O.D.