Panduit CLT150F-D20 Slit Wall Corrugated Loom Tubing | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing - CLT150F-D20
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLT150F-D20
    SKU: 95075563
    $509.07
    Checking Pricing
         
    Color:Black
    Outer Diameter:1.73IN
    Temp. Rating:-40°F - 122°F (-40°C - 50°C)
    Length:500 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT150F-D20
    • Color Black
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Length 500 ft.
    Product Overview:
    Corrugated loom tubing slit wall, 1.50 (38.1mm) x 500ft. (152.4m), polyethylene, black.