Panduit CLT35F-C20 Slit Wall Corrugated Loom Tubing | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing - CLT35F-C20
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLT35F-C20
    SKU: 95013850
    $43.69
    Checking Pricing
         
    Color:Black
    Outer Diameter:0.5 in..
    Temp. Rating:-40°F - 122°F (-40°C - 50°C)
    Brand or Series:Panduit
    Inner Diameter:0.28 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT35F-C20
    • Color Black
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Brand or Series Panduit
    • Inner Diameter 0.28 in.
    Product Overview:
    Corrugated loom tubing slit wall, .35 (8.9mm) x 100ft. (30.5m), polyethylene, black.