Panduit CLT25F-C20 Slit Wall Corrugated Loom Tubing, Black | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing, Black - CLT25F-C20
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing, Black

    Manufacturer: Panduit
    Manufacturer #: CLT25F-C20
    SKU: 94008177
    $38.85
    Checking Pricing
         
    Color:Black
    Bundle Diameter (Inches):0.25
    Outer Diameter:0.40 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT25F-C20
    • Color Black
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Bundle Diameter (Inches) 0.25
    Product Overview:
    Black tubing is 100 feet L x 0.28 inch bundle dia. Slit wall corrugated loom tubing is constructed of polyethylene.
    Loom tubing is 0.28 I.D. x 0.40 inch O.D.