Panduit CLT50N-C630 Slit Wall Corrugated Loom Tubing | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing - CLT50N-C630
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLT50N-C630
    SKU: 93155482
    $71.79
    Checking Pricing
         
    Color:Black
    Outer Diameter:0.67IN
    Temp. Rating:-40°F - 230°F (-40°C - 110°C)
    Inner Diameter:0.50 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT50N-C630
    • Color Black
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Inner Diameter 0.50 in.
    • Length 100 ft.
    Product Overview:
    Corrugated loom tubing slit wall, .50 (12.7mm) x 100ft. (30.5m), heat stabilized black nylon 6.