Panduit CLT188F-X4 Slit Wall Corrugated Loom Tubing | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing - CLT188F-X4
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLT188F-X4
    SKU: 25114928
    $47.85
    Checking Pricing
         
    Outer Diameter:2.17 in.
    Temp. Rating:-40°F - 122°F (-40°C - 50°C)
    Material:Polyethylene
    Brand or Series:Panduit
    Inner Diameter:1.88 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT188F-X4
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Brand or Series Panduit
    • Inner Diameter 1.88 in.
    • Length 10 ft.
    Product Overview:
    Corrugated loom tubing slit wall, 1.88 (47.8mm) x 10ft. (3.0m), polyethylene, yellow.