Panduit CLT125F-L4 Slit Wall Corrugated Loom Tubing | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing - CLT125F-L4
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLT125F-L4
    SKU: 25114920
    $62.89
    Checking Pricing
         
    Color:Yellow
    Outer Diameter:1.5 in.
    Temp. Rating:-162DEG F
    Additional Features:Resistant to crush, impact, and abrasion
    Inner Diameter:1.29 in.
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT125F-L4
    • Color Yellow
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Additional Features Resistant to crush, impact, and abrasion
    • Inner Diameter 1.29 in.
    Product Overview:
    Corrugated Loom Tubing Slit, 1.25 Inch (31.8 mm) x 50 Feet (15.2 Meters), Yellow. Material is Polyethylene. Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius).