Panduit CLT50F-C3 Slit Wall Corrugated Loom Tubing, Orange | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing, Orange - CLT50F-C3
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing, Orange

    Manufacturer: Panduit
    Manufacturer #: CLT50F-C3
    SKU: 25049519
    $55.90
    Checking Pricing
         
    Color:Orange
    Bundle Diameter (Inches):0.5
    Outer Diameter:0.67 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT50F-C3
    • Color Orange
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    Product Overview:
    Orange tubing is 100 feet L x 0.51 inch bundle dia. Slit wall corrugated loom tubing is constructed of polyethylene.
    Loom tubing is 0.51 I.D. x 0.67 inch O.D.