Panduit CLT25F-C3 Slit Wall Corrugated Loom Tubing | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing - CLT25F-C3
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLT25F-C3
    SKU: 25049517
    $44.67
    Checking Pricing
         
    Color:Orange
    Outer Diameter:0.4 in.
    Temp. Rating:-40°F - 122°F (-40°C - 50°C)
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT25F-C3
    • Color Orange
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Length 100 ft.
    Product Overview:
    Corrugated loom tubing slit wall, .25 (6.4mm) x 100ft. (30.5m), polyethylene, orange.