Panduit CLT188F-C20 Slit Wall Corrugated Loom Tubing | Graybar Store
Panduit - Slit Wall Corrugated Loom Tubing - CLT188F-C20
+ / - Hover over image to Zoom
Other Views

    Slit Wall Corrugated Loom Tubing

    Manufacturer: Panduit
    Manufacturer #: CLT188F-C20
    SKU: 22045749
    $185.82
    Checking Pricing
         
    Color:Black
    Temp. Rating:-40°F - 122°F (-40°C - 50°C)
    Inner Diameter:1.88 in..
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLT188F-C20
    • Color Black
    • Application Indoor Use
    • Type Slit Wall Corrugated Loom Tubing
    • Inner Diameter 1.88 in..
    Product Overview:
    Corrugated loom tubing slit wall, 1.88 (47.8mm) x 100ft. (30.5m), polyethylene, black.